4" PVC 90° Elbow, 72" Radius, Schedule 40, Gray

Item #: 1116144

Cat #: UA9JN

UPC: 034481227786

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch PVC 90 Degree Sweep Elbow, 72 Inch Radius, Schedule 40, Gray

Overview

4 Inch PVC 90 Degree Sweep Elbow, 72 Inch Radius, Schedule 40, Gray
Also known as: 034481227786, UA9JN

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 4 in
Angle: 90°
Sweep Radius: 72 in
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 4 in
Sweep Radius: 72 in

Customer Reviews

No reviews for this product
(0)