Photoelectric, 70 Series, Thru-Beam

Item #: 111598

Cat #: 1173A-100

UPC: 782113819792

Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Sensor, 70 Series, High Performance, Thru-Beam, Forward Viewing, 8 mm Diameter, Threaded Housing, Source, 369 foot (112 m) Sensing Range, 9 Ft. Cable Connection. Stainless Steel Housing. NEMA Rating: 3, 4, 6, 12, 13.

Overview

Photoelectric Sensor, 70 Series, High Performance, Thru-Beam, Forward Viewing, 8 mm Diameter, Threaded Housing, Source, 369 foot (112 m) Sensing Range, 9 Ft. Cable Connection. Stainless Steel Housing. NEMA Rating: 3, 4, 6, 12, 13.
Also known as: 782113819792, 1173A-100

Specifications

Diameter: 0.750 in
Length: 108 ft
Material: Aluminum
Family / Style: 70 Series
Mounting: Threaded
IP/NEMA Rating: NEMA 13, NEMA 4, NEMA 6
Range: 9 ft
Diameter: 0.750 in
Material: Aluminum
Mounting: Threaded
Range: 9 ft
Length: 108 ft
Family / Style: 70 Series
IP/NEMA Rating: NEMA 13, NEMA 4, NEMA 6

Customer Reviews

No reviews for this product
(0)