This product has been discontinued.
Fan Control, Lutron, Glyder, Fully Variable, Ul Listed, 120 Vac
Item #: 111585
Cat #: GFS-5E-WH
UPC: 027557357074
Sign In or Register to view pricing and more.
Documents & Guides
Fan Control, Lutron, Glyder, Fully Variable, Ul Listed, 120 Vac, 5 Amp, 1 Pole,actuator: Slide Up To Increase Speed And Down To Decrease Speed, 2.860 In Widthx 4.560 In Height, White, Traditional Style, Gloss Wall Plate Finish, Load: Ceiling/exhaust/multiple Ceiling Paddle Fan, 60 Hz
Overview
Fan Control, Lutron, Glyder, Fully Variable, Ul Listed, 120 Vac, 5 Amp, 1 Pole,actuator: Slide Up To Increase Speed And Down To Decrease Speed, 2.860 In Widthx 4.560 In Height, White, Traditional Style, Gloss Wall Plate Finish, Load: Ceiling/exhaust/multiple Ceiling Paddle Fan, 60 Hz
Also known as: 027557357074, GFS-5E-WH
Specifications
Color: | White |
Color: | White |
Customer Reviews
No reviews for this product
(0)