Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Lamp, 24W, CRI: 80, Base: Mini Bi-Pin G5, Bulb:T5, Lumens: 1420, Voltage: 120/277V, Beam Angle: 120°, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs. 120-277V, Replaces 21W Fluorescent
Overview
LED Lamp, 24W, CRI: 80, Base: Mini Bi-Pin G5, Bulb:T5, Lumens: 1420, Voltage: 120/277V, Beam Angle: 120°, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs. 120-277V, Replaces 21W Fluorescent
Also known as: 672713579557, 12T5HE/3F/835/DIR
Specifications
Wattage: | 24 |
Length: | 3 ft, 36 in |
Color Rendering Index (CRI): | 80 |
Lumens: | 1420 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Miniature Bi-Pin (G5) |
Type: | Ballast Compatible (Type A) |
Volts AC Range: | 120 - 277 |
Wattage: | 24 |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Type: | Ballast Compatible (Type A) |
Length: | 3 ft, 36 in |
Lumens: | 1420 |
Light Technology: | LED |
Base: | Miniature Bi-Pin (G5) |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)