Manual Motor Switch 30A 600VAC, Standard Toggle, 3P, NEMA 1

Item #: 111564

Cat #: N1303-DS

UPC: 078477374290

Documents & Guides
30 Amp, 600 Volt, Toggle 3-Pole AC Motor Starting Switch In Type 1 Metal Enclosure, Industrial Grade, Grounded To Enclosure, Back & Side Wired, Suitable as a Motor Disconnect - Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

30 Amp, 600 Volt, Toggle 3-Pole AC Motor Starting Switch In Type 1 Metal Enclosure, Industrial Grade, Grounded To Enclosure, Back & Side Wired, Suitable as a Motor Disconnect - Gray.
Powerswitch® Industrial Grade AC Manual Motor Controllers provide safe, reliable control of a variety of motor loads. Typical applications include manual ON/OFF switching control of conveyor systems, pumping machines, HVAC systems, air compressors and other heavy manufacturing equipment. These motor controllers are available for both single-phase and three-phase applications.
Also known as: 078477374290, N1303-DS

Specifications

Phase: 3
Poles: 3
Type: Manual Starter, Enclosed, Toggle
IP/NEMA Rating: NEMA 1
Amps: 30
Phase: 3
Type: Manual Starter, Enclosed, Toggle
Amps: 30
Poles: 3
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)