Slide Dimmer, Fluorescent, Nova, White

Item #: 111556

Cat #: NF-20-277-WH

UPC: 027557359450

Sign In or Register to view pricing and more.
Documents & Guides
Nova Slide Fluorescent Dimmer, 1000W, 277V, Single-Pole, Use with EcoSystem/Hi-Lume 3D/Hi-Lume A Series LED Drivers, White

Overview

Nova Slide Fluorescent Dimmer, 1000W, 277V, Single-Pole, Use with EcoSystem/Hi-Lume 3D/Hi-Lume A Series LED Drivers, White
Nova Dimmer, Fluorescent Dimming with Magnetic Ballasts, Single-pole (large control), 277V/20 lamps in white
Also known as: 027557359450, NF-20-277-WH

Specifications

Type: Slide, Single-Pole
Volts AC: 277
Mounting: Surface
Poles: 1
Color: White
Wattage: 1000
Family / Style: Nova
Type: Slide, Single-Pole
Mounting: Surface
Color: White
Family / Style: Nova
Volts AC: 277
Poles: 1
Wattage: 1000

Customer Reviews

No reviews for this product
(0)