This product may not be available in all locations.

Transformer, Rain Shield Kit, Painted Steel, Frame DX75, DY76, DX76
Item #: 1115486
Cat #: 9T18Y1076G06
UPC: 783164708707
Documents & Guides
Transformer, Rain Shield Kit, Painted Steel, Frame DX75A, DY76A/C, DX76C
Sign In or Register to view pricing and more.
No associated products found.
Overview
Transformer, Rain Shield Kit, Painted Steel, Frame DX75A, DY76A/C, DX76C
Also known as: 783164708707, 9T18Y1076G06
Specifications
Material: | Painted Steel |
Type: | Transformer, Rain Shield Kit |
Family / Style: | 9T18 |
Mounting: | Transformer |
IP/NEMA Rating: | NEMA 3R |
Material: | Painted Steel |
Family / Style: | 9T18 |
IP/NEMA Rating: | NEMA 3R |
Type: | Transformer, Rain Shield Kit |
Mounting: | Transformer |
Customer Reviews
No reviews for this product
(0)