This product may not be available in all locations.
2
more

Variable Speed AC Drive, 10HP @ 7.5kW ND, 7.5HP @5.5kW HD, 480VAC
Item #: 1115478
Cat #: ATV630U75N4
UPC: 785901997115
Sign In or Register to view pricing and more.
Documents & Guides
Variable Speed AC Drive, ATV630, 10 Horse Power @ 7.5 kWatt Normal Duty, 7.5 Horse Power @ 5.5 kWatt Heavy Duty, 9.2 - 13.8 Amp Range, 380 - 480 Volt AC, 3-Phase, IP21, UL Type 1
Overview
Variable Speed AC Drive, ATV630, 10 Horse Power @ 7.5 kWatt Normal Duty, 7.5 Horse Power @ 5.5 kWatt Heavy Duty, 9.2 - 13.8 Amp Range, 380 - 480 Volt AC, 3-Phase, IP21, UL Type 1
Also known as: 785901997115, ATV630U75N4
Specifications
Type: | AC Drive |
Family / Style: | Altivar |
Standards: | California Proposition 65 |
Type: | AC Drive |
Standards: | California Proposition 65 |
Family / Style: | Altivar |
Customer Reviews
No reviews for this product
(0)