Photoelectric Sensor, Comet, Background Rejection, 6", Sensing Range

Item #: 111545

Cat #: 13108AQD03

UPC: 782113843629

Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Sensor, Comet Series, Perfect Prox Background Rejection, 6 inch (150 mm) Sensing Range, Infrared Beam, 20-264 VAC, 10-30 VDC, 4-Pin Micro DC Connector, NPN Output. Polyurethane Housing. NEMA Rating: 4X, 6. Used to Detect Metallic or Non-Metallic Objects and Ignore Background Conditions

Overview

Photoelectric Sensor, Comet Series, Perfect Prox Background Rejection, 6 inch (150 mm) Sensing Range, Infrared Beam, 20-264 VAC, 10-30 VDC, 4-Pin Micro DC Connector, NPN Output. Polyurethane Housing. NEMA Rating: 4X, 6. Used to Detect Metallic or Non-Metallic Objects and Ignore Background Conditions
Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.
Also known as: 782113843629, 13108AQD03

Specifications

Type: Background Rejection, Proximity, Photoelectric
Volts DC Range: 30, 15
IP/NEMA Rating: NEMA 4X, NEMA 6
Type: Background Rejection, Proximity, Photoelectric
IP/NEMA Rating: NEMA 4X, NEMA 6
Volts DC Range: 30, 15

Customer Reviews

No reviews for this product
(0)