Terminal Block, Feed Through, 4mm, Beige/Yellow, SAK-Series

Item #: 111540

Cat #: 0443660000

UPC: 008190019994

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Feed Through, 4 mm, Beige/Yellow, SAK-Series

Overview

Terminal Block, Feed Through, 4 mm, Beige/Yellow, SAK-Series
Also known as: 008190019994, 0443660000

Specifications

Type: Terminal Block, Feed Through
Mounting: DIN Rail
Color: Beige, Yellow
Type: Terminal Block, Feed Through
Color: Beige, Yellow
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)