Concept Wallmount 1/4-Turn Latch Type 4X, 30 x 20 x 8 Inch

Item #: 1115315

Cat #: CSD30208SS

UPC: 783510345648

Sign In or Register to view pricing and more.
Documents & Guides
Concept Wallmount 1/4-Turn Latch Type 4X, 30 x 20 x 8 Inch, Brushed, Stainless 304

Overview

Concept Wallmount 1/4-Turn Latch Type 4X, 30 x 20 x 8 Inch, Brushed, Stainless 304
For indoor or outdoor applications that require corrosion protection from chemicals and water. Concept Enclosures feature streamlined styling with an attractive stroked finish and flush quarter-turn latches for secure closure.
Also known as: 783510345648, CSD30208SS

Specifications

Height: 30 in
Depth: 8 in
Material: Stainless Steel
Width: 20 in
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13
Height: 30 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13
Depth: 8 in
Width: 20 in

Customer Reviews

No reviews for this product
(0)