ETN FAZ-B30/3-NA UL 489 Industrial

Item #: 1115285

Cat #: FAZ-B30/3-NA

UPC: 015081296761

Sign In or Register to view pricing and more.
Documents & Guides
FAZ-NA UL 489 MCB 3P 30A B CURVE

Overview

FAZ-NA UL 489 MCB 3P 30A B CURVE
Also known as: 015081296761, FAZ-B30/3-NA

Specifications

Poles: 3
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 30
Type: Trip Curve B
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Amps: 30
Family / Style: FAZ-NA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)