![Decora Dimmer, 450W, Magnetic, Diva, Light Almond Decora Dimmer, 450W, Magnetic, Diva, Light Almond](https://rexel-cdn.com/products/lutdvlv603pla.jpg?i=17E17AC2-DC2C-47AD-AB30-34871D0CE644&f=420)
Decora Dimmer, 450W, Magnetic, Diva, Light Almond
Item #:
111528
Cat #:
DVLV-603P-LA
UPC:
027557366342
Sign In or Register to view pricing and more.
Diva Decora Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Color: Light Almond.
Overview
Diva Decora Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Color: Light Almond.
Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, 3-way, 120V/600VA (450W) in light almond
Also known as: 027557366342, DVLV-603P-LA
Specifications
Wattage: | 450 |
Color: | Light Almond |
Volts AC: | 120 |
Mounting: | Surface |
Family / Style: | Diva |
Wattage: | 450 |
Volts AC: | 120 |
Family / Style: | Diva |
Color: | Light Almond |
Mounting: | Surface |
Customer Reviews
No reviews for this product
(0)