Terminal Block, Feed Through, 5.2mm Width, Gray, 26 - 12 AWG

Item #: 111518

Cat #: XBUT25

UPC: 782116894260

Sign In or Register to view pricing and more.
Terminal Block, Feed Through, Gray, Wire Range: 26 - 12 AWG, 20 Amps, 600 Volt (Only sold in carton quantity of 50)

Overview

Terminal Block, Feed Through, Gray, Wire Range: 26 - 12 AWG, 20 Amps, 600 Volt (Only sold in carton quantity of 50)
Also known as: 782116894260, XBUT25

Specifications

Gauge: 24, 26, 18, 12, 14, 22, 16, 20
Color: Gray
Amps: 20
Type: Terminal Strip
Volts AC: 600
Width: 5.200 mm
Gauge: 24, 26, 18, 12, 14, 22, 16, 20
Amps: 20
Volts AC: 600
Color: Gray
Type: Terminal Strip
Width: 5.200 mm

Customer Reviews

No reviews for this product
(0)