Photoelectric, Comet Series, Reflex

Item #: 111514

Cat #: 14102AQD03

UPC: 782113843681

Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Sensor, Comet Series, Reflex, 25 foot (7.6 m) Sensing Range, Visible Red Beam, 20-264 VAC, 15-30 VDC, 4-pin Micro AC Connector Cable Connection, AC Operation: VMOS (bi-directional) Output, DC Operation: NPN Output. Polyurethane Housing. NEMA Rating: 4X, 6. ***Operable with Reflector***

Overview

Photoelectric Sensor, Comet Series, Reflex, 25 foot (7.6 m) Sensing Range, Visible Red Beam, 20-264 VAC, 15-30 VDC, 4-pin Micro AC Connector Cable Connection, AC Operation: VMOS (bi-directional) Output, DC Operation: NPN Output. Polyurethane Housing. NEMA Rating: 4X, 6. ***Operable with Reflector***
Eaton's Comet photoelectric sensors series is a complete line of high performance, 18 mm tubular devices with a variety of models and modes to solve virtually any sensing problem. The sensors are available in thrubeam, reflex, polarized reflex, diffuse reflective, focused diffuse reflective, wide angle diffuse reflective, Perfect ProxR, fine spot Perfect ProxR and fiber optic sensing. Perfect ProxR is one of the most powerful problem-solving sensors available. These sensors can reliably detect targets of different color, reflectance, contrast or surface shape at the same range, while ignoring background objects just a fraction of an inch away.
Also known as: 782113843681, 14102AQD03

Specifications

Type: Reflex, Photoelectric
IP/NEMA Rating: NEMA 4X, NEMA 6
Volts DC Range: 15 - 30
Volts AC Range: 20 - 264
Type: Reflex, Photoelectric
Volts DC Range: 15 - 30
IP/NEMA Rating: NEMA 4X, NEMA 6
Volts AC Range: 20 - 264

Customer Reviews

No reviews for this product
(0)