400A, 50 kAIC, CT Base, Line Stud, Load Lug
Item #:
1115130
Cat #:
6019-HALS
UPC:
782051114591
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
400 Amp, 600V, 1-Phase/3-Phase, 50 kAIC, 3-Wire, Current Transformer Mounting Base, Line Side: Stud - Load Side: Lug. CT Provisions: 2. ***Used Primarily by Utilities in OR (PP&L)***
Overview
400 Amp, 600V, 1-Phase/3-Phase, 50 kAIC, 3-Wire, Current Transformer Mounting Base, Line Side: Stud - Load Side: Lug. CT Provisions: 2. ***Used Primarily by Utilities in OR (PP&L)***
Use to support cable runway from wall. Sized for both 11 ⁄2" (38mm) & 2" (51mm) stringers. Welded steel construction. Designed for 6" (152mm), 9" (228mm) 12" (305mm), and 18" (457mm) cable runways. Order anchors separately.
Also known as: 782051114591, 6019-HALS
Specifications
Phase: | 3, 1 |
Amps: | 400 |
Volts AC: | 600 |
Phase: | 3, 1 |
Volts AC: | 600 |
Amps: | 400 |
Customer Reviews
No reviews for this product
(0)