![Decora Dimmer, 300W, Low Voltage, Diva, Lgt Almond Decora Dimmer, 300W, Low Voltage, Diva, Lgt Almond](https://rexel-cdn.com/products/lutdvelv300pla.jpg?i=FC821DDD-4F6A-4C1F-B84E-C2A9271B557E&f=420)
Decora Dimmer, 300W, Low Voltage, Diva, Lgt Almond
Item #:
111508
Cat #:
DVELV-300P-LA
UPC:
027557366502
Sign In or Register to view pricing and more.
Documents & Guides
Diva Decora Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Includes: Rocker Switch & Slide, Color: Light Almond.
Overview
Diva Decora Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Includes: Rocker Switch & Slide, Color: Light Almond.
Diva Dimmer - Gloss Finish, Electronic Low-Voltage, Single-pole, 120V/300W in light almond
Also known as: 027557366502, DVELV-300P-LA
Specifications
Color: | Light Almond |
Volts AC: | 120 |
Mounting: | Surface |
Wattage: | 300 |
Poles: | 1 |
Family / Style: | Diva |
Color: | Light Almond |
Mounting: | Surface |
Poles: | 1 |
Volts AC: | 120 |
Wattage: | 300 |
Family / Style: | Diva |
Customer Reviews
No reviews for this product
(0)