4' 18.5W T8 LED Lamp, 50K

Item #: 1115007

Cat #: KT-LED18.5T8-48GC-850-D-CP

UPC: 890949013175

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
18.5W LED TUBE SHATTER PROOF CTD GLASS 4FT 5000K 120-277V DIR DRV

Overview

18.5W LED TUBE SHATTER PROOF CTD GLASS 4FT 5000K 120-277V DIR DRV
Also known as: 890949013175, KT-LED18.5T8-48GC-850-D-CP

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 2600
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Wattage: 18.500
Light Technology: LED
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Color Rendering Index (CRI): 83
Light Technology: LED
Material: Safety Coated Glass
Lumens: 2600
Length: 4 ft, 48 in
Wattage: 18.500
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)