Timing Relay, On-Delay, 8A, 0.1 Sec - 10 Hours, 24 - 240V AC/DC

Item #: 111500

Cat #: RE11RAMU

UPC: 785901533504

Sign In or Register to view pricing and more.
Documents & Guides
Timing Relay, On-Delay/On-Delay with Memory, 8 Amp, 0.1 Second - 10 Hours Range, 24 - 240 Volt AC/DC

Overview

Timing Relay, On-Delay/On-Delay with Memory, 8 Amp, 0.1 Second - 10 Hours Range, 24 - 240 Volt AC/DC
Also known as: 785901533504, RE11RAMU

Specifications

Type: Timing Relay, Off-Delay
Mounting: DIN Rail
Amps: 8
Range: 0.100 sec - 10 hr
Volts AC Control Range: 24 - 240
Volts DC Control Range: 24 - 240
Type: Timing Relay, Off-Delay
Amps: 8
Volts AC Control Range: 24 - 240
Mounting: DIN Rail
Range: 0.100 sec - 10 hr
Volts DC Control Range: 24 - 240

Customer Reviews

No reviews for this product
(0)