
Control Switch, SB1, 2 Stage, 2 Position, 20A, 600VAC, Lever, NEMA 1
Item #: 1114818
Cat #: 16SB1CF9X2
UPC:
Documents & Guides
Control Switch, SB1, 2 Stage, 2 Position, 20 Amp, 600 Volt AC, Lever Action, NEMA 1
Sign In or Register to view pricing and more.
Overview
Control Switch, SB1, 2 Stage, 2 Position, 20 Amp, 600 Volt AC, Lever Action, NEMA 1
Also known as: 16SB1CF9X2
Specifications
Mounting: | Panel |
Poles: | 2 |
IP/NEMA Rating: | NEMA 1 |
Amps: | 20 |
Type: | Control Switch |
Volts AC: | 600 |
Mounting: | Panel |
IP/NEMA Rating: | NEMA 1 |
Type: | Control Switch |
Poles: | 2 |
Amps: | 20 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)