General Purpose Relay, 5 Blade, SPDT, 12V DC

Item #: 1114698

Cat #: D1RF1R1

UPC: 786685930695

Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Relay, 12V DC Coil, SPDT, Contact Rating: 15 Amp. Terminal Style: 5 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Overview

General Purpose Relay, 12V DC Coil, SPDT, Contact Rating: 15 Amp. Terminal Style: 5 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover.
ICE CUBE RELAY, SPDT, 15A, 12VDC COIL Catalog#:D1RF1R1 ICE CUBE RELAY, SPDT, 15A, 12VDC COIL
Also known as: 786685930695, D1RF1R1

Specifications

Type: General Purpose Relay, SPDT
Volts DC Control: 12
Mounting: Socket
Poles: 1
Amps: 15
Type: General Purpose Relay, SPDT
Mounting: Socket
Amps: 15
Volts DC Control: 12
Poles: 1

Customer Reviews

No reviews for this product
(0)