Led Tape Light Extrusion

Item #: 1114522

Cat #: EE1-AAFR-1M

UPC: 714176012131

Documents & Guides
LED Tape Light Extrusion, 1/4" High Extrusion with Lens. Compatible Tape Light: • Trulux Single Color • Trulux Tunable CCT (excludes Double Row) • Trulux RGB / RGB+WW
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Tape Light Extrusion, 1/4" High Extrusion with Lens. Compatible Tape Light: • Trulux Single Color • Trulux Tunable CCT (excludes Double Row) • Trulux RGB / RGB+WW
The Economy Extrusion requires a 5/8” width and 19/32” height forinstallation. Each one includes a frosted propylene cover which protectsthe LEDs from dust, and also hides direct view of LEDs, while diffusing thelight. Use the EE1-END for a finished look. The E-CLIP is recommended forwooden mounting surfaces.
Also known as: 714176012131, EE1-AAFR-1M, Tape light track , Led channel

Specifications

Length: 1 m, 39 3/8 in
Material: Polypropylene, Aluminum
Light Technology: LED
Length: 1 m, 39 3/8 in
Light Technology: LED
Material: Polypropylene, Aluminum

Customer Reviews

No reviews for this product
(0)