HOF P2B164 PLINTH BASE BLACK

Item #: 1114489

Cat #: P2B164

UPC: 783510309381

Sign In or Register to view pricing and more.
Documents & Guides
HOF P2B164 PLINTH BASE BLACK EXTENAL D 14.4" X W 23.6" X D 3.94"

Overview

HOF P2B164 PLINTH BASE BLACK EXTENAL D 14.4" X W 23.6" X D 3.94"
Also known as: 783510309381, P2B164

Specifications

Material: Steel
Width: 14.400 in
Height: 3.940 in
Depth: 23.600 in
Material: Steel
Height: 3.940 in
Width: 14.400 in
Depth: 23.600 in

Customer Reviews

No reviews for this product
(0)