
Sign In or Register to view pricing and more.
Documents & Guides
4300 Series Low Profile Fan Forced Wall Heater, 1500W, 120V, Unit not approved for ceiling mount applications. Built in Single Pole Thermostat. Ivory grill.
Overview
4300 Series Low Profile Fan Forced Wall Heater, 1500W, 120V, Unit not approved for ceiling mount applications. Built in Single Pole Thermostat. Ivory grill.
Also known as: 686334327817, E4315TRP
Specifications
Wattage: | 1500 |
Volts AC: | 120 |
Color: | White |
Mounting: | Wall |
Standards: | California Proposition 65 |
Wattage: | 1500 |
Color: | White |
Standards: | California Proposition 65 |
Volts AC: | 120 |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)