This product has been discontinued.
LED Wallpack, 75W, 120-277V, 4000K, 9000 Lumen, Bronze
Item #: 1114367
Cat #: WALPAK2C/075UNV740/CO/BZ
UPC: 046135749148
Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 75 Watt, 120-277 Volt, 4000K,9000 Lumen, 70 CRI, Cutoff Distribution, Bronze *Sylvania Part # 74914*
Overview
LED Wallpack, 75 Watt, 120-277 Volt, 4000K,9000 Lumen, 70 CRI, Cutoff Distribution, Bronze *Sylvania Part # 74914*
Also known as: 046135749148, WALPAK2C/075UNV740/CO/BZ
Specifications
Type: | Wallpack |
Color Temperature: | 4000 (Cool White) |
Wattage: | 75 |
Color: | Bronze |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Type: | Wallpack |
Wattage: | 75 |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Color: | Bronze |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)