This product has been discontinued.
LED Wallpack, 30W, 120-277V, 4000K, 3800 Lumen, Bronze
Item #: 1114364
Cat #: WALPAK2C/030UNV740/CO/BZ
UPC: 046135749124
Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 30 Watt, 120-277 Volt, 4000K, 3800 Lumen, 70 CRI, Cutoff Distribution, Bronze *Sylvania Part # 74912*
Overview
LED Wallpack, 30 Watt, 120-277 Volt, 4000K, 3800 Lumen, 70 CRI, Cutoff Distribution, Bronze *Sylvania Part # 74912*
The Wall Pack luminaires are environmentally preferable LED alternatives to traditional HID luminaires, offering up to 77% in energy savings.
Also known as: 046135749124, WALPAK2C/030UNV740/CO/BZ
Specifications
Color Temperature: | 4000 (Cool White) |
Wattage: | 30 |
Color: | Bronze |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Color: | Bronze |
Wattage: | 30 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)