![LED Edge Lit Flat Panel, 2x4, 40W, 4000K, 4974L, 100-277VAC LED Edge Lit Flat Panel, 2x4, 40W, 4000K, 4974L, 100-277VAC](https://rexel-cdn.com/products/asdlasdelp24d4040heimage.jpg?i=129B6ECA-9A78-4625-BACE-4500568F0AF6&f=420)
LED Edge Lit Flat Panel, 2x4, 40W, 4000K, 4974L, 100-277VAC
Item #: 1114192
Cat #: ASD-ELP24D4040STD
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Edge Lit Flat Panel, 2 x 4, 40 Watt, 4000K, 4974 Lumen , 100-277 Volt AC, Standard 0-10 Volt Dimming
Overview
LED Edge Lit Flat Panel, 2 x 4, 40 Watt, 4000K, 4974 Lumen , 100-277 Volt AC, Standard 0-10 Volt Dimming
Also known as: ASD-ELP24D4040STD
Specifications
Color Temperature: | 4000 (Cool White) |
Width: | 24 in, 2 ft |
Wattage: | 40 |
Length: | 4 ft, 48 in |
Volts AC: | 100 - 277 |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 4974 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 40 |
Volts AC: | 100 - 277 |
Dimmable: | Yes |
Width: | 24 in, 2 ft |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Lumens: | 4974 |
Customer Reviews
No reviews for this product
(0)