IR Resolution: 120 x 90 pixels, Wifi Enabled

Item #: 1114159

Cat #: 63909-0904

UPC: 845188014124

Sign In or Register to view pricing and more.
Documents & Guides
IR Resolution: 120 x 90 pixels, Thermal Sensitivity: <0.27°F, Minimum Focus Distance: 1.6 ft., Wifi Enabled, Temperature Range: –4°F to 482°F, Accuracy: ±3.6°F

Overview

IR Resolution: 120 x 90 pixels, Thermal Sensitivity: <0.27°F, Minimum Focus Distance: 1.6 ft., Wifi Enabled, Temperature Range: –4°F to 482°F, Accuracy: ±3.6°F
The E5 with Wi-Fi features FLIR's unique MSX that adds key details from the onboard visible light camera to the entire infrared image in real time. The result: an all-in-one, undiluted thermal picture with visible light features that lets you instantly recognize where the problematic heat pattern is. MSX is real time so you can see its results immediately in the camera's LCD.
Also known as: 845188014124, 63909-0904, Hotcoldgun

Specifications

Customer Reviews

No reviews for this product
(0)