Cold Flat Chisel

Item #: 111411

Cat #: 48-62-2020

UPC: 045242152506

Sign In or Register to view pricing and more.
Documents & Guides
Chisel, Cold, Length: 12", Shank: 21/32" Round & 3/4" Hex.

Overview

Chisel, Cold, Length: 12", Shank: 21/32" Round & 3/4" Hex.
Milwaukee Tool has a full line of demolition steel accessories with a variety of shanks (SDS-Plus, SDS-Max, spline or round hex, 3/4 hex, and 1-1/8 collared hex with notch). The Milwaukee 48-62-2020 is a 1 in. x 12 in. Spline round hex demo flat chisel. This demolition steel hammer accessory is ideally used with Milwaukee 2 in. Spline drive rotary hammer 5340 - 21. made from forged high grade steel, this hammer iron has heat treated work areas and is used for demolition work, chipping and channeling in concrete.
Also known as: 045242152506, 48-62-2020

Specifications

Type: Round, Chisel, Cold, Spline
Length: 12 in
Type: Round, Chisel, Cold, Spline
Length: 12 in

Customer Reviews

No reviews for this product
(0)