ENET MALE ATTACHABLE PG9 CRIMP

Item #: 11141

Cat #: ENSAM315

UPC: 786788424763

Documents & Guides
Brad« RJ-LnxxÖ, Threaded, RJ-45 Ethernet Field-Attachable Connector for Solid Core Cable
Sign In or Register to view pricing and more.

No associated products found.

Overview

Brad« RJ-LnxxÖ, Threaded, RJ-45 Ethernet Field-Attachable Connector for Solid Core Cable
The RJ-Lnxx® range of connectors achieves an IP67 rating by using a rugged outer shell that fully seals the RJ-45 connector from environmental factors like water, dirt, dust and oil. Field-attachable male connectors provides maximum flexibility by allowing the machine / system builder to affix the necessary cable length themselves when either the cable length is unknown or the connector needs to be attached after cable installation for example through ducting or conduit. 
Also known as: 786788424763, ENSAM315

Specifications

Gender: Male
Material: Polycarbonate
Amps: 4
Color: Black
Type: Field Attachable Connector
Gender: Male
Amps: 4
Type: Field Attachable Connector
Material: Polycarbonate
Color: Black

Customer Reviews

No reviews for this product
(0)