Overview
HR Top-Mount Filter Fan
Also known as: 783510342234, HR1616424
Specifications
Color: | Light Gray |
Material: | Steel |
Mounting: | Top |
IP/NEMA Rating: | NEMA 12 |
Color: | Light Gray |
Mounting: | Top |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Customer Reviews
No reviews for this product
(0)