Solar Cable Tie, 18.4" Long, Black

Item #: 1114048

Cat #: 111-01563

UPC: 089306356943

Sign In or Register to view pricing and more.
Documents & Guides
Solar Tie, 18.4" Long, 45lb Tensile Strength, PA12, Black, 100/pkg

Overview

Solar Tie, 18.4" Long, 45lb Tensile Strength, PA12, Black, 100/pkg
This inside serrated cable tie is manufactured from PA12, which provides excellent UV, chemical and moisture resistance to allow for a longer lifespan in outdoor use. PA12 material absorbs slightly less moisture than PA11, yet is equally resistant to metal oxides. HellermannTyton T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail allows quick and simple installation by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306356943, 111-01563

Specifications

Weight Capacity: 45 lbs
Color: Black
Length: 18.400 in
Weight Capacity: 45 lbs
Length: 18.400 in
Color: Black

Customer Reviews

No reviews for this product
(0)