60A J 2P ULTRASAFE

Item #: 11140

Cat #: US6J2

UPC: 782001830878

Documents & Guides
Mersen UltraSafe modular class J fuseholders introduce a new level of safety and ease for installing or replacing class J fuses. UltraSafe fuseholders qualify as finger-safe to an IP20 grade of protection under IEC standards. The US3J accommodates 30A class J or IEC cylindrical 22x58mm fuses. The US6J accommodates 60A class J. UltraSafe fuseholders are available in compact 1, 2, or 3-pole units, with or without visual blown fuse indication. Multiple poles can be assembled in the field by ordering and installing pin-tie handles. US3J and US6J fuseholders can be mounted on 35mm DIN-rail. Body material is a tough and durable polyamide. 600 Volts 60 Amps 2 pole series.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mersen UltraSafe modular class J fuseholders introduce a new level of safety and ease for installing or replacing class J fuses. UltraSafe fuseholders qualify as finger-safe to an IP20 grade of protection under IEC standards. The US3J accommodates 30A class J or IEC cylindrical 22x58mm fuses. The US6J accommodates 60A class J. UltraSafe fuseholders are available in compact 1, 2, or 3-pole units, with or without visual blown fuse indication. Multiple poles can be assembled in the field by ordering and installing pin-tie handles. US3J and US6J fuseholders can be mounted on 35mm DIN-rail. Body material is a tough and durable polyamide. 600 Volts 60 Amps 2 pole series.
Also known as: 782001830878, US6J2

Specifications

Poles: 2
Volts DC: 600
Mounting: DIN Rail
Material: Polyamide
Class: J
Volts AC: 600
Amps: 60
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Family / Style: US6J
Poles: 2
Mounting: DIN Rail
Class: J
Amps: 60
Interrupt Rating AC: 200 kA
Volts DC: 600
Material: Polyamide
Volts AC: 600
Interrupt Rating DC: 200 kA
Family / Style: US6J

Customer Reviews

No reviews for this product
(0)