100 Amp Low-Peak CUBEFuse, Non-Indicating, 600Vac/300Vdc

Item #: 111398

Cat #: TCF100RN

UPC: 051712236195

Sign In or Register to view pricing and more.
Documents & Guides
100 Amp Low-Peak CUBEFuse, Non-Indicating, 600Vac/300vdc, Finger-Safe, Dual-Element, Time-Delay, Class J Performance

Overview

100 Amp Low-Peak CUBEFuse, Non-Indicating, 600Vac/300vdc, Finger-Safe, Dual-Element, Time-Delay, Class J Performance
The revolutionary BussmannTM series  Low-Peak TM CUBEFuseTM delivers the smallest footprint compared to any Class CC, J or RK fuse solution — requiring up to 70% less space when combined with its unique  fuse holder  or UL® 98 Listed  Compact Circuit Protector  switch. Freeing up space is powerful. And the CUBEFuse does just that, while packing up to a 300 kA interrupting rating and enabling higher equipment  short-circuit current rating (SCCR) . Available from 1 to 400 amps.
Also known as: 051712236195, TCF100RN

Specifications

Amps: 100
Speed: Time Delay, Slow Blow
Type: Cube Fuses
Volts AC: 600
Volts DC: 300
Class: CF
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Length: 3.010 in
Amps: 100
Type: Cube Fuses
Volts DC: 300
Interrupt Rating DC: 100 kA
Length: 3.010 in
Speed: Time Delay, Slow Blow
Volts AC: 600
Class: CF
Interrupt Rating AC: 300 kA

Customer Reviews

No reviews for this product
(0)