2X2 LED FLAT PANEL 3500K

Item #: 1113979

Cat #: SFP-LED2220304035UNV

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2X2 LED FLAT PANEL 3500K

Overview

2X2 LED FLAT PANEL 3500K
Also known as: SFP-LED2220304035UNV

Specifications

Width: 24 in, 2 ft
Wattage: 20, 30, 40
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Lumens: Selectable, 2060, 3060, 4660
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Light Technology: LED
Lumens: Selectable, 2060, 3060, 4660
Wattage: 20, 30, 40
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)