2X4 LED FLAT PANEL 3500K

Item #: 1113978

Cat #: SFP-LED2430405035UNV

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2X4 LED FLAT PANEL 3500K

Overview

2X4 LED FLAT PANEL 3500K
Also known as: SFP-LED2430405035UNV

Specifications

Lumens: 5000, 4000, 3000, Selectable
Width: 24 in, 2 ft
Wattage: 30, 40, 50
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 5000, 4000, 3000, Selectable
Wattage: 30, 40, 50
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)