LRX ROUND LED DOWNLIGHTS 82CRI 35K DIM

Item #: 1113936

Cat #: LRXR810835MD

UPC: 662052762291

Sign In or Register to view pricing and more.
Documents & Guides
LRX ROUND LED DOWNLIGHTS 82CRI 35K DIM

Overview

LRX ROUND LED DOWNLIGHTS 82CRI 35K DIM
Also known as: 662052762291, LRXR810835MD

Specifications

Diameter: 8 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Diameter: 8 in
Dimmable: Yes
Color Temperature: 3500 (Neutral White)

Customer Reviews

No reviews for this product
(0)