
Sign In or Register to view pricing and more.
Documents & Guides
4-FT LED SURFACE WRAP FIXTURE
Overview
4-FT LED SURFACE WRAP FIXTURE
Also known as: 019813493022, GUS4-50W/D10
Specifications
Color Temperature: | 5000 (Bright White) |
Lumens: | 5400 |
Length: | 4 ft, 48 in |
Color: | White |
Wattage: | 50 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Length: | 4 ft, 48 in |
Wattage: | 50 |
Dimmable: | Yes |
Lumens: | 5400 |
Color: | White |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)