LED High Bay, 131W, 4000K

Item #: 1113768

Cat #: HBLED-LD5-18SE-W-UNV-L840-CD2-U

UPC: 080083785322

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 131 Watts, 120-277V, Color Temperature: 4000K, Lumens: 18,000

Overview

LED High Bay, 131 Watts, 120-277V, Color Temperature: 4000K, Lumens: 18,000
The HBLED delivers industry-leading performance and reliability for a variety of high-bay applications. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the HBLED ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional HID and linear fluorescent high bays. The proprietary low-power, low-brightness LED module assembly offers exceptional optical performance with the enhanced benefits of LED lighting, including energy savings, extended system life, and a reduced carbon footprint. 
Also known as: 080083785322, HBLED-LD5-18SE-W-UNV-L840-CD2-U

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Type: LED
Lumens: 18000
Wattage: 131
Size: 2 x 4 ft.
Color Temperature: 4000 (Cool White)
Type: LED
Wattage: 131
Volts AC: 120, 277
Lumens: 18000
Size: 2 x 4 ft.

Customer Reviews

No reviews for this product
(0)