This product may not be available in all locations.
QUICKLAG QBHW Circuit Breaker, 120/240 V, 20 A, 22 kA, 1 Poles, Non
Item #: 11137
Cat #: QBHW1020
UPC: 786679392058
Sign In or Register to view pricing and more.
Documents & Guides
QUICKLAG QBHW Circuit Breaker, 120/240 V, 20 A, 22 kA, 1 Poles, Non-Interchangeable/Thermal Magnetic Trip
Overview
QUICKLAG QBHW Circuit Breaker, 120/240 V, 20 A, 22 kA, 1 Poles, Non-Interchangeable/Thermal Magnetic Trip
Eaton’s innovative bolt-on (QB) arc fault / ground fault (AF/GF) circuit breakers can save you both time and money for those light commercial projects. Eaton is continuously improving its circuit protection technology, efficiency and convenience features to help keep your installation up and running. Whether it’s a hotel, an apartment high-rise or a dormitory, the QB AF/GF enhancements are designed to address those challenging installation and troubleshooting efficiencies that can get you on and off the job more quickly.
Also known as: 786679392058, QBHW1020
Specifications
Volts AC: | 120, 240 |
Amps: | 20 |
Poles: | 1 |
Mounting: | Bolt On |
Interrupt Rating AC: | 22 kA |
Volts AC: | 120, 240 |
Poles: | 1 |
Interrupt Rating AC: | 22 kA |
Amps: | 20 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)