48" COMMERICAL BELT DRIVE EXHAUST FAN 1HP 1 PH 115V

Item #: 1113669

Cat #: CE48B

UPC: 686334796743

Sign In or Register to view pricing and more.
48" COMMERICAL BELT DRIVE EXHAUST FAN 1HP 1 PH 115V

Overview

48" COMMERICAL BELT DRIVE EXHAUST FAN 1HP 1 PH 115V
Also known as: 686334796743, CE48B

Specifications

Mounting: Wall
Standards: California Proposition 65
Mounting: Wall
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)