LED Lamp, 27W, 4000K, 120-277V

Item #: 1113573

Cat #: 27HID/840/277V/E26

UPC: 672713580065

Sign In or Register to view pricing and more.
LED Lamp, 27W, 120-277V, Bulb: HIDLED, Base: Medium Screw (E26), Lumens: 3150, CRI: 80, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs. Suitable for enclosed fixtures. Replaces up to 70W-100W HID

Overview

LED Lamp, 27W, 120-277V, Bulb: HIDLED, Base: Medium Screw (E26), Lumens: 3150, CRI: 80, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs. Suitable for enclosed fixtures. Replaces up to 70W-100W HID
Also known as: 672713580065, 27HID/840/277V/E26

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Lumens: 3150
Wattage: 27
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Lumens: 3150
Color Rendering Index (CRI): 80
Dimmable: No
Color Temperature: 4000 (Cool White)
Wattage: 27
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)