16.5W A21 LED Lamp, 40K

Item #: 1113571

Cat #: 16.5A21/840/277V

UPC: 672713582397

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 16.5W, 120-277V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 2000, CRI: 82, Color Temperature: 4000K, Rated Average Life: 40,000 Hrs. Suitable for enclosed fixtures. Replaces up to 50W-70W HID

Overview

LED Lamp, 16.5W, 120-277V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 2000, CRI: 82, Color Temperature: 4000K, Rated Average Life: 40,000 Hrs. Suitable for enclosed fixtures. Replaces up to 50W-70W HID
This TITANIUM LED SERIES A21 LED HO has been designed to run on universal voltage 120-277V. This lamp meets ENERGY STAR requirements for omnidirectional lamps by emitting 330° of evenly diffused light. This lamp replaces a 125W Inc. and is suitable for use in enclosed fixtures. Its high lumen output and exceptional efficacy make it an ideal choice for bollard, post top and other outdoor applications. An optional lamp extender is also available for use in larger fixtures.
Also known as: 672713582397, 16.5A21/840/277V

Specifications

Wattage: 16.500
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 2000
Shape: A21 (Arbitrary)
Length: 5 in
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Wattage: 16.500
Color Temperature: 4000 (Cool White)
Lumens: 2000
Length: 5 in
Dimmable: No
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: A21 (Arbitrary)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)