LED Lamp, 45W, 4000K, 120-277V

Item #: 1113569

Cat #: 45HID/840/277V/EX39/R

UPC: 672713579397

Sign In or Register to view pricing and more.
LED Lamp, 45W, 120-277V, Bulb: LED, Base: EX39 (Compatible with E39), Lumens (Bare Lamp): 5350, Lumens (Fixture): 3000, CRI: 80, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs, Replaces 100-175W HID

Overview

LED Lamp, 45W, 120-277V, Bulb: LED, Base: EX39 (Compatible with E39), Lumens (Bare Lamp): 5350, Lumens (Fixture): 3000, CRI: 80, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs, Replaces 100-175W HID
Also known as: 672713579397, 45HID/840/277V/EX39/R

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 45
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Lumens: 3000, 5350
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Shape: A21 (Arbitrary)
Lumens: 3000, 5350
Dimmable: No
Base: Mogul Extended Screw (EX39)
Wattage: 45
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)