3-Way Switch, 6" Lead, 15A, 120/277V, White, Heavy Duty Grade

Item #: 111356

Cat #: 1242-W

UPC: 078477330333

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Toggle Pigtail 3-Way AC Quiet Switch, Heavy Duty Grade, Grounding, Wire Lead 6-inch Wired, - White

Overview

15 Amp, 120/277 Volt, Toggle Pigtail 3-Way AC Quiet Switch, Heavy Duty Grade, Grounding, Wire Lead 6-inch Wired, - White
Also known as: 078477330333, 1242-W

Specifications

Type: Toggle Switch, Pigtail
Volts AC: 120, 277
Amps: 15
Color: Ivory
Type: Toggle Switch, Pigtail
Amps: 15
Volts AC: 120, 277
Color: Ivory

Customer Reviews

No reviews for this product
(0)