LED Lampholder, Keyless

Item #: 1113525

Cat #: 9850-LED

UPC: 078477845356

Sign In or Register to view pricing and more.
Documents & Guides
LED Ceiling Keyless Lampholder with GU24 LED Lamp and Guard, 10W, 120 Volts AC, 60Hz, Color: White.

Overview

LED Ceiling Keyless Lampholder with GU24 LED Lamp and Guard, 10W, 120 Volts AC, 60Hz, Color: White.
LED Ceiling Lampholders offer the ideal lighting source for closets and other closed spaces. Available in keyless and pull chain models, they feature a 10 Watt LED bulb, making them an energy efficient, popular alternative to incandescent and CFL fixtures. The LED Ceiling Lampholders incorporate today's most desirable features and meet NFPA® 70, NEC® Section 410.16 C (1) requirements. They are easy to install with pigtail leads and knockout holes for multiple ceiling box configurations. Designed for indoor use only, these devices are a cost saving solution for lighting in closets, workrooms, basements, storage areas, utility rooms and attics.
Also known as: 078477845356, 9850-LED

Specifications

Wattage: 10
Volts AC: 120
Color: White
Light Technology: LED
Base: 2-Pin Twist Lock (GU24)
Wattage: 10
Color: White
Base: 2-Pin Twist Lock (GU24)
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)