
Epoxy Putty - 2oz Stick
Item #: 11135
Cat #: 14071
UPC: 078254140711
Documents & Guides
Epoxy Putty, Minute Mend, Application: Repairs Scratches, Gouges and Holes, Bonds to Wet and Dry Surfaces, Includes: (1) 2 oz Stick ***DISCONTINUED***
Sign In or Register to view pricing and more.
Overview
Epoxy Putty, Minute Mend, Application: Repairs Scratches, Gouges and Holes, Bonds to Wet and Dry Surfaces, Includes: (1) 2 oz Stick ***DISCONTINUED***
This two part epoxy permanently repairs scratches, gouges and holes. Bonds to wood, steel, fiberglass, glass, ceramics, plastics, concrete and aluminum. Also bonds to both wet and dry surfaces. It is ready to use in less than one minute.
Also known as: 078254140711, 14071
Specifications
Size: | 2 oz, 2 |
Type: | Sealant |
Standards: | California Proposition 65 |
Size: | 2 oz, 2 |
Standards: | California Proposition 65 |
Type: | Sealant |
Customer Reviews
No reviews for this product
(0)