This product has been discontinued.
This product may not be available in all locations.
![Round 120 mm Beacon, 1/2 inch Conduit Mount, Standard, 24V AC/DC Fu Round 120 mm Beacon, 1/2 inch Conduit Mount, Standard, 24V AC/DC Fu](https://rexel-cdn.com/products/image.jpg?i=B6B6516F-2038-49E9-92A7-7EFE50ED6DC7&f=420)
Round 120 mm Beacon, 1/2 inch Conduit Mount, Standard, 24V AC/DC Fu
Item #: 111345
Cat #: 855BM-N24BR5
UPC: 781180120503
Sign In or Register to view pricing and more.
Documents & Guides
Round 120 mm Beacon, 1/2 inch Conduit Mount, Standard, 24V AC/DC Full Voltage, Strobe, Amber
Overview
Round 120 mm Beacon, 1/2 inch Conduit Mount, Standard, 24V AC/DC Full Voltage, Strobe, Amber
Bulletin 855 Control Tower™ stack lights from Allen-Bradley® meet the needs of the most challenging panel and on-machine applications. They provide multi-status indication and are easy to install. Catalog item 855BM-N24BR5 is a round 120 mm beacon from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley and Control Tower are trademarks of Rockwell Automation, Inc.
Also known as: 781180120503, 855BM-N24BR5
Specifications
Color: | Amber |
Volts DC: | 24 |
Volts AC: | 24 |
Shape: | Round |
Color: | Amber |
Volts AC: | 24 |
Volts DC: | 24 |
Shape: | Round |
Customer Reviews
No reviews for this product
(0)