Wiring Trough 6.00x6.00x12.00
Item #: 11134
Cat #: F6612FG
UPC: 783510159504
Made in USA
Documents & Guides
Wire Trough, Screw Cover, Bulletin F25 (fiberglass Type 12 & 3r Wireway And Trough), Size/dims: 6.00x6.00x12.00, Material/finish: Fiberglass
Sign In or Register to view pricing and more.
Overview
Wire Trough, Screw Cover, Bulletin F25 (fiberglass Type 12 & 3r Wireway And Trough), Size/dims: 6.00x6.00x12.00, Material/finish: Fiberglass
Also known as: 783510159504, F6612FG
Specifications
IP/NEMA Rating: | IP55, NEMA 12 |
Material: | Fiberglass |
Height: | 6 in |
Width: | 6 in |
IP/NEMA Rating: | IP55, NEMA 12 |
Height: | 6 in |
Material: | Fiberglass |
Width: | 6 in |
Customer Reviews
No reviews for this product
(0)