LED Flush Mount, 12W, 1100L, 3000K, 120V, White

Item #: 1113356

Cat #: CFF091100L30D1WH

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Flush Mount, 12 Watt, 1100 Lumen, 3000K, 120 Volt, White Finish, White Acrylic Diffuser, 9-9/16 Inch Diameter

Overview

LED Flush Mount, 12 Watt, 1100 Lumen, 3000K, 120 Volt, White Finish, White Acrylic Diffuser, 9-9/16 Inch Diameter
Also known as: CFF091100L30D1WH

Specifications

Color Temperature: 3000 (Warm White)
Mounting: Flush, Surface
Wattage: 12
Volts AC: 120
Lumens: 1100
Color: White
Diameter: 9 9/16 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Wattage: 12
Lumens: 1100
Diameter: 9 9/16 in
Mounting: Flush, Surface
Volts AC: 120
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)